LetterLabel, Vinyl, 1-1/2inH, 1inW

  • Mfr # 9713-K
  • Zoro # G2797037
product price: 
$
4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Color
Black/White
Character Type
Letters
Character
K
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9713-K
Zoro #
G2797037
UPC #
754473976668
Country of Origin
United States
Item
Letter Label
Color
Black/White
Character Type
Letters
Character
K
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
10
Background Color
White
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Material
Vinyl
Legend Color
black
Character Color
Black
Number of Cards
1
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(10) Labels
Label Finish
Gloss
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Number of Pieces
10
APWA Compliant Color
No
Characters Included
K
Font
Helvetica
Adhesive Type
Permanent Adhesive
Visibility
Standard
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Character Width
1 1/16 in
Overall Width
1 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews