LetterLabel, Vinyl, 1-1/2inH, 1inW

  • Mfr # 9713-U
  • Zoro # G2796976
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
Black/White
Indoor/Outdoor Usage
Indoor/Outdoor
Character Type
Letters
Background Color
White
Character
U
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9713-U
Zoro #
G2796976
UPC #
754473976767
Country of Origin
United States

Dimensions

Overall Width
1 in
Character Width
1 1/16 in
Character Height
1 in
Overall Height
1 1/2 in

Details

Item
Letter Label
Color
Black/White
Indoor/Outdoor Usage
Indoor/Outdoor
Character Type
Letters
Background Color
White
Character
U
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Character Color
Black
Legend Color
black
Material
Vinyl
Markers per Card
10
Standards
ASTM D 2979, PSTC-101
Number of Cards
1
Die Cut
Yes
Includes
(10) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Visibility
Standard
Font
Helvetica
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Number of Pieces
10
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Characters Included
U
Embossed
No
Character Color Gradient
Solid Color
Shell Material
Vinyl
Wire Color
Black/White

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews