Shop BRADY

LetterLabel, Vinyl, 1-1/2inH, 1inW

  • Mfr # 9713-V
  • Zoro # G2796967

product price: 
$
5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Color
Black/White
Legend Color
black
Character Color
Black
Overall Width
1 in
Retroreflective Grade
Non-Reflective
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9713-V
Zoro #
G2796967
UPC #
754473976774
Country of Origin
United States
Item
Letter Label
Color
Black/White
Legend Color
black
Character Color
Black
Retroreflective Grade
Non-Reflective
Standards
ASTM D 2979, PSTC-101
Number of Cards
1
Markers per Card
10
Indoor/Outdoor Usage
Indoor/Outdoor
Package Type
Sheet
Background Color
White
Character Type
Letters
Character
V
Material
Vinyl
Die Cut
Yes
Application
General Identification, Pipe and Valve Marking
Includes
(10) Labels
Glow-in-the-Dark
No
Character Color Gradient
Solid Color
Label Finish
Gloss
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Visibility
Standard
Self-Spacing/Aligning
No
Embossed
No
Number of Pieces
10
Letter Casing
Uppercase
Font
Helvetica
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Characters Included
V
Adhesive Type
Permanent Adhesive
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Width
1 in
Character Height
1 in
Overall Height
1 1/2 in
Character Width
1 1/16 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.