Shop BRADY

LetterLabel, Vinyl, 1-1/2inH, 1inW

  • Mfr # 9713-Z
  • Zoro # G2796921

product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Black/White
Number of Cards
1
Character Color
Black
Character Height
1 in
Standards
ASTM D 2979, PSTC-101
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9713-Z
Zoro #
G2796921
UPC #
754473976811
Country of Origin
United States
Item
Letter Label
Color
Black/White
Number of Cards
1
Character Color
Black
Standards
ASTM D 2979, PSTC-101
Markers per Card
10
Character
Z
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Character Type
Letters
Legend Color
black
Material
Vinyl
Includes
(10) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Number of Pieces
10
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Visibility
Standard
Embossed
No
Characters Included
Z
Letter Casing
Uppercase
Font
Helvetica
Self-Spacing/Aligning
No
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Character Height
1 in
Character Width
1 1/16 in
Overall Width
1 in
Overall Height
1 1/2 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.