Zoro Homepage

LetterLabel, Vinyl, 1-1/2inH, 7/8inW

  • Mfr # 3430-F

  • Zoro # G2708968


product price: $3.69
/ea

Key Features

Color
Black On Yellow
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, UL Recognized
Overall Width
7/8 in
Character Type
Letters
Package Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430-F
Zoro #
G2708968
UPC #
754473343163
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Character Height
1 in
Overall Height
1 1/2 in

Details

Item
Letter Label
Color
Black On Yellow
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, UL Recognized
Character Type
Letters
Package Type
Sheet
Background Color
Yellow
Character Color
Black
Number of Cards
1
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Glow-in-the-Dark
No
Markers per Card
10
Character
F
Material
Vinyl
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Number of Pieces
10
Visibility
Standard
Font
Gothic
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Self-Spacing/Aligning
No
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
Label Finish
Semi-Gloss
Characters Included
F

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.