Shop BRADY

LetterLabel, Vinyl, 2-1/4inH, 1-3/4inW, PK5

  • Mfr # 9714-B
  • Zoro # G3006431

product price: 
$
6.29
/pk of 5, $1.26/ea

Key Features

Color
Black/White
Overall Width
1 3/4 in
Number of Cards
5
Background Color
White
Character Height
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9714-B
Zoro #
G3006431
UPC #
754473976835
Country of Origin
United States
Item
Letter Label
Color
Black/White
Number of Cards
5
Background Color
White
Character
B
Retroreflective Grade
Non-Reflective
Markers per Card
1
Legend Color
black
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Character Type
Letters
Package Type
Sheet
Character Color
Black
Includes
(5) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Font
Helvetica
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent Adhesive
Embossed
No
Label Finish
Gloss
Meets USCG Registration Guidelines
No
Visibility
Standard
Letter Casing
Uppercase
APWA Compliant Color
No
Characters Included
B
Character Color Gradient
Solid Color
Number of Pieces
5
Self-Spacing/Aligning
No
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Width
1 3/4 in
Character Height
1 7/8 in
Overall Height
2 1/4 in
Character Width
1 13/16 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.