LetterLabel, Vinyl, 2-1/4inH, 1-3/4inW, PK5

  • Mfr # 9714-C
  • Zoro # G3006425
product price: 
$
6.95
/pk of 5, $1.39/ea

Key Features

Color
Black/White
Background Color
White
Die Cut
Yes
Character Color
Black
Character Type
Letters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9714-C
Zoro #
G3006425
UPC #
754473976842
Country of Origin
United States

Dimensions

Character Height
1 7/8 in
Overall Height
2 1/4 in
Overall Width
1 3/4 in
Character Width
1 13/16 in

Details

Item
Letter Label
Color
Black/White
Background Color
White
Die Cut
Yes
Character Color
Black
Character Type
Letters
Markers per Card
1
Character
C
Legend Color
black
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Package Type
Sheet
Retroreflective Grade
Non-Reflective
Standards
Compliant with Directive 2011/65/EU and 2015/863
Number of Cards
5
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(5) Labels
Adhesive Type
Permanent Adhesive
Number of Pieces
5
Embossed
No
Visibility
Standard
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Font
Helvetica
Characters Included
C
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Shell Material
Vinyl
Wire Color
Black/White

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.