LetterLabel, Vinyl, 2-1/4inH, 1-3/4inW, PK5
- Mfr # 9714-D
- Zoro # G3006416
product price:Â
$
6.19
/pk of 5, $1.24/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Color
Black/White
Character
D
Material
Vinyl
Number of Cards
5
Markers per Card
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9714-D
- Zoro #
- G3006416
- UPC #
- 754473976859
- Country of Origin
- United States
Dimensions
- Character Height
- 1 7/8 in
- Overall Width
- 1 3/4 in
- Overall Height
- 2 1/4 in
- Character Width
- 1 13/16 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.