Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Vinyl, 2-1/4inH, 7/8inW

  • Mfr # 3440-A

  • Zoro # G3006790


product price: $5.19
/ea

Key Features

Color
Black/Yellow
Markers per Card
1
Number of Cards
10
Retroreflective Grade
Non-Reflective
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-A
Zoro #
G3006790
UPC #
754473344115
Country of Origin
Mexico

Dimensions

Overall Width
7/8 in
Character Height
2 in
Overall Height
2 1/4 in

Details

Item
Letter Label
Color
Black/Yellow
Markers per Card
1
Number of Cards
10
Retroreflective Grade
Non-Reflective
Background Color
White
Indoor/Outdoor Usage
Indoor Only
Character Color
Black
Character
A
Package Type
Sheet
Standards
Compliant with Directive 2011/65/EU and 2015/863
Legend Color
black
Material
Vinyl
Character Type
Numbers
Die Cut
Yes
Glow-in-the-Dark
No
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Number of Pieces
1
Character Color Gradient
Solid Color
Characters Included
A
Letter Casing
Uppercase
Label Finish
Semi-Gloss
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
APWA Compliant Color
No
Font
Gothic
Visibility
Standard
Self-Spacing/Aligning
No
Adhesive Type
Removable and Repositionable Adhesive
Embossed
No

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.