LetterLabel, Vinyl, 2-1/4inH, 7/8inW
Mfr # 3440-E
Zoro # G2708986
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Color
Black On Yellow
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, UL Recognized
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3440-E
Zoro #
G2708986
UPC #
754473344153
Country of Origin
United States
Dimensions
Overall Height
2 1/4 in
Character Height
2 in
Overall Width
7/8 in
Description
Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.