Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 1550-H

  • Zoro # G2912957


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Color
Black/Yellow
Overall Width
1 1/2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
6
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-H
Zoro #
G2912957
UPC #
754473440626
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
3 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
6
Character Type
Letters
Character
H
Material
Vinyl
Character Color
Black
Number of Cards
1
Legend Color
black
Package Type
Sheet
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Background Color
Yellow
Standards
ASTM D 2979
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Includes
(6) Labels
Font
Gothic
Label Finish
Gloss
Letter Casing
Uppercase
Embossed
No
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Number of Pieces
6
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Characters Included
H
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.