Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 1550-J

  • Zoro # G2912939


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Color
Black/Yellow
Overall Height
3 1/2 in
Retroreflective Grade
Non-Reflective
Character Type
Letters
Character
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-J
Zoro #
G2912939
UPC #
754473440640
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Character Height
3 in
Overall Width
1 1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Retroreflective Grade
Non-Reflective
Character Type
Letters
Character
J
Number of Cards
1
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Standards
ASTM D 2979
Character Color
Black
Legend Color
black
Die Cut
Yes
Background Color
Yellow
Package Type
Sheet
Markers per Card
6
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Includes
(6) Labels
Letter Casing
Uppercase
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Visibility
Standard
Adhesive Type
Permanent Adhesive
Characters Included
J
Font
Gothic
Self-Spacing/Aligning
No
Embossed
No
Character Color Gradient
Solid Color
Label Finish
Gloss
Number of Pieces
6

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.