Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 1550-K

  • Zoro # G2912920


product price: $5.79
/ea

Key Features

Color
Black/Yellow
Legend Color
black
Package Type
Sheet
Overall Width
1 1/2 in
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-K
Zoro #
G2912920
UPC #
754473440657
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
3 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Legend Color
black
Package Type
Sheet
Character Type
Letters
Background Color
Yellow
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Character
K
Character Color
Black
Retroreflective Grade
Non-Reflective
Standards
ASTM D 2979
Markers per Card
6
Number of Cards
1
Material
Vinyl
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(6) Labels
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Characters Included
K
Visibility
Standard
Embossed
No
Adhesive Type
Permanent Adhesive
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Number of Pieces
6
Character Color Gradient
Solid Color
Font
Gothic

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.