LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 1550-U

  • Zoro # G2912826


product price:  $5.79
/ea

Key Features

Color
Black/Yellow
Standards
ASTM D 2979
Character
U
Character Color
Black
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1550-U
Zoro #
G2912826
UPC #
754473440756
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
3 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Standards
ASTM D 2979
Character
U
Character Color
Black
Material
Vinyl
Legend Color
black
Package Type
Sheet
Number of Cards
1
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Markers per Card
6
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Character Type
Letters
Glow-in-the-Dark
No
Includes
(6) Labels
Application
General Identification, Pipe and Valve Marking
Embossed
No
Number of Pieces
6
Characters Included
U
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Self-Spacing/Aligning
No
Label Finish
Gloss
Character Color Gradient
Solid Color
Visibility
Standard
Font
Gothic

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.