Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-C

  • Zoro # G2912701


product price: $7.19
/ea

Key Features

Color
Black/Yellow
Overall Width
1 1/2 in
Background Color
Yellow
Character Type
Letters
Character Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-C
Zoro #
G2912701
UPC #
754473345136
Country of Origin
Mexico

Dimensions

Overall Width
1 1/2 in
Character Height
3 in
Overall Height
3 1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Background Color
Yellow
Character Type
Letters
Character
C
Die Cut
Yes
Number of Cards
1
Material
Vinyl
Markers per Card
6
Package Type
Sheet
Legend Color
black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Glow-in-the-Dark
No
Character Color
Black
Indoor/Outdoor Usage
Indoor Only
Retroreflective Grade
Non-Reflective
Includes
(6) Labels
Application
General Identification, Wire and Cable Labeling
Number of Pieces
1
Adhesive Type
Removable and Repositionable Adhesive
Self-Spacing/Aligning
No
Characters Included
C
Letter Casing
Uppercase
APWA Compliant Color
No
Visibility
Standard
Embossed
No
Font
Gothic
Meets USCG Registration Guidelines
No
Label Finish
Semi-Gloss
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.