Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-E

  • Zoro # G2912686


product price: $8.03
/ea
Sold in multiples of 2 for $16.06

Key Features

Color
Black/Yellow
Character Type
Letters
Retroreflective Grade
Non-Reflective
Material
Vinyl
Number of Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-E
Zoro #
G2912686
UPC #
754473345150
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
3 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Character Type
Letters
Retroreflective Grade
Non-Reflective
Material
Vinyl
Number of Cards
1
Markers per Card
6
Die Cut
Yes
Package Type
Sheet
Background Color
Yellow
Legend Color
black
Glow-in-the-Dark
No
Indoor/Outdoor Usage
Indoor Only
Character
E
Character Color
Black
Standards
UNSPSC 55121721
Application
General Identification, Wire and Cable Labeling
Includes
(6) Labels
Label Finish
Semi-Gloss
Visibility
Standard
Characters Included
E
Number of Pieces
1
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
APWA Compliant Color
No
Font
Gothic
Letter Casing
Uppercase
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Removable and Repositionable Adhesive
Character Color Gradient
Solid Color
Embossed
No

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.