Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-J

  • Zoro # G2912631


product price: $7.25
/ea

Key Features

Color
Black/Yellow
Character Color
Black
Glow-in-the-Dark
No
Standards
UNSPSC 55121721
Character
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-J
Zoro #
G2912631
UPC #
754473345204
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
3 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Character Color
Black
Glow-in-the-Dark
No
Standards
UNSPSC 55121721
Character
J
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Character Type
Letters
Package Type
Sheet
Markers per Card
6
Number of Cards
1
Background Color
Yellow
Material
Vinyl
Includes
(6) Labels
Application
General Identification, Wire and Cable Labeling
Number of Pieces
1
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Label Finish
Semi-Gloss
Self-Spacing/Aligning
No
Font
Gothic
Characters Included
J
APWA Compliant Color
No
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Removable and Repositionable Adhesive
Visibility
Standard
Embossed
No

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.