Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-K

  • Zoro # G2912625


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Black/Yellow
Standards
UNSPSC 55121721
Character Height
3 in
Character
K
Package Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-K
Zoro #
G2912625
UPC #
754473345211
Country of Origin
United States

Dimensions

Character Height
3 in
Overall Width
1 1/2 in
Overall Height
3 1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Standards
UNSPSC 55121721
Character
K
Package Type
Sheet
Legend Color
black
Character Type
Letters
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Number of Cards
1
Markers per Card
6
Material
Vinyl
Character Color
Black
Glow-in-the-Dark
No
Includes
(6) Labels
Application
General Identification, Wire and Cable Labeling
Adhesive Type
Removable and Repositionable Adhesive
Embossed
No
Label Finish
Semi-Gloss
Number of Pieces
1
Self-Spacing/Aligning
No
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Font
Gothic
Visibility
Standard
Characters Included
K

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.