Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-M

  • Zoro # G2912607


product price: $8.26
/ea

Key Features

Color
Black/Yellow
Background Color
Yellow
Package Type
Sheet
Markers per Card
6
Character Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-M
Zoro #
G2912607
UPC #
754473345235
Country of Origin
United States

Dimensions

Character Height
3 in
Overall Height
3 1/2 in
Overall Width
1 1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Background Color
Yellow
Package Type
Sheet
Markers per Card
6
Indoor/Outdoor Usage
Indoor Only
Character Type
Letters
Glow-in-the-Dark
No
Material
Vinyl
Legend Color
black
Number of Cards
1
Character
M
Character Color
Black
Standards
UNSPSC 55121721
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Application
General Identification, Wire and Cable Labeling
Includes
(6) Labels
Meets USCG Registration Guidelines
No
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
Letter Casing
Uppercase
Characters Included
M
Character Color Gradient
Solid Color
Label Finish
Semi-Gloss
Visibility
Standard
APWA Compliant Color
No
Number of Pieces
1

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.