Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-N

  • Zoro # G2912598


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Color
Black/Yellow
Character Type
Letters
Overall Height
3 1/2 in
Indoor/Outdoor Usage
Indoor Only
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-N
Zoro #
G2912598
UPC #
754473345242
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Character Type
Letters
Indoor/Outdoor Usage
Indoor Only
Package Type
Sheet
Legend Color
black
Background Color
Yellow
Glow-in-the-Dark
No
Standards
UNSPSC 55121721
Character Color
Black
Character
N
Number of Cards
1
Markers per Card
6
Material
Vinyl
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Application
General Identification, Wire and Cable Labeling
Includes
(6) Labels
Character Color Gradient
Solid Color
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Visibility
Standard
Self-Spacing/Aligning
No
Number of Pieces
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Characters Included
N
Font
Gothic
Label Finish
Semi-Gloss
Letter Casing
Uppercase
Adhesive Type
Removable and Repositionable Adhesive

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.