Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-R

  • Zoro # G2912555


product price: $7.99
/ea

Key Features

Color
Black/Yellow
Character Color
Black
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Markers per Card
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-R
Zoro #
G2912555
UPC #
754473345280
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Character Height
3 in
Overall Height
3 1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Character Color
Black
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Markers per Card
6
Character
R
Material
Vinyl
Character Type
Letters
Package Type
Sheet
Number of Cards
1
Background Color
Yellow
Standards
UNSPSC 55121721
Glow-in-the-Dark
No
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Includes
(6) Labels
Application
General Identification, Wire and Cable Labeling
Font
Gothic
Letter Casing
Uppercase
Adhesive Type
Removable and Repositionable Adhesive
Embossed
No
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Characters Included
R
Visibility
Standard
Label Finish
Semi-Gloss
Number of Pieces
1
Character Color Gradient
Solid Color

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.