Zoro Homepage

LetterLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-Y

  • Zoro # G2912485


product price: $7.29
/ea

Key Features

Color
Black/Yellow
Number of Cards
1
Overall Height
3 1/2 in
Character Type
Letters
Package Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-Y
Zoro #
G2912485
UPC #
754473345358
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/2 in
Character Height
3 in

Details

Item
Letter Label
Color
Black/Yellow
Number of Cards
1
Character Type
Letters
Package Type
Sheet
Die Cut
Yes
Background Color
Yellow
Glow-in-the-Dark
No
Legend Color
black
Character Color
Black
Character
Y
Markers per Card
6
Standards
UNSPSC 55121721
Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Retroreflective Grade
Non-Reflective
Application
General Identification, Wire and Cable Labeling
Includes
(6) Labels
Character Color Gradient
Solid Color
Visibility
Standard
Number of Pieces
1
Self-Spacing/Aligning
No
APWA Compliant Color
No
Font
Gothic
Adhesive Type
Removable and Repositionable Adhesive
Characters Included
Y
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Semi-Gloss
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Embossed
No

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.