Zoro Homepage

LetterLabelSet, 1-1/2inH, 1-1/8inW, PK25

  • Mfr # 9713-LTR KIT

  • Zoro # G4898381


product price: $76.15
/pk 25, $3.05/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9713-LTR KIT
Zoro #
G4898381
UPC #
754473977108
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 1/8 in
Character Width
1 3/16 in

Details

Item
Carded Letter Kit
Material
Vinyl
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(8) Cards K to T, (9) Cards A to J, U to Z
Package Type
Card
Number of Cards
25
Background Color
White
Color
Black On White
Markers per Card
10
Character
A to Z
Standards
ASTM D 2979
Legend Color
black
Glow-in-the-Dark
No
Label Finish
Gloss
Application
General Identification, Pipe and Valve Marking
Letter Casing
Uppercase
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Characters Included
A to Z
APWA Compliant Color
No
Visibility
Standard
For Use With
Permanent Applications in Severe Indoor or Outdoor Environments
Adhesive Type
Permanent Adhesive
Embossed
No
Font
Gothic
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color

Description

Letter Label Set, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (8) Cards K to T, (9) Cards A to J, U to Z, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.