Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabelSet, 2-1/4inH, 7/8inW, PK25

  • Mfr # 1534-LTR KIT

  • Zoro # G5599237


product price: $100.69
/pk 25, $4.03/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-LTR KIT
Zoro #
G5599237
UPC #
754473976040
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Height
1 15/16 in
Overall Width
7/8 in
Character Width
7/8 in

Details

Item
Letter Label Kit
Material
Vinyl
Character Color
Black
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(16) Markers A, (5) Markers B to Z
Number of Cards
25
Package Type
Sheet
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Markers per Card
10
Legend Color
black
Color
Black On Yellow
Character
A Thru Z
Background Color
Yellow
Self-Spacing/Aligning
No
Characters Included
A to Z
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Visibility
Standard
Adhesive Type
Permanent Adhesive
Application
General Identification, Pipe and Valve Marking
Label Finish
Gloss
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Font
Gothic
Letter Casing
Uppercase
Embossed
No

Description

Letter Label Set, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (16) Markers A, (5) Markers B to Z, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.