Zoro Homepage

LetterLabelSet, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-LTR KIT

  • Zoro # G5559644


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
3 1/2 in
Character Height
3 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-LTR KIT
Zoro #
G5559644
UPC #
754473345518
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Character Height
3 in
Overall Width
1 1/2 in

Details

Item
Letter Label Kit
Material
Vinyl
Character Color
Black
Character Type
Letters
Number of Pieces
6
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(5) Cards A to F, (5) Cards G to L, (5) Cards M to R, (5) Cards of S to X, (5) Cards Y, Z, A, B, C, E
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Character
A Thru Z
Legend Color
black
Markers per Card
6
Glow-in-the-Dark
No
Number of Cards
25
Background Color
Yellow
Color
Black/Yellow
Package Type
Card
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Visibility
Standard
APWA Compliant Color
No
Adhesive Type
Removable and Repositionable Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Application
General Identification, Wire and Cable Labeling
Meets USCG Registration Guidelines
No
Font
Gothic
Characters Included
A to Z
Character Color Gradient
Solid Color

Description

Letter Label Set, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.