Zoro Homepage

LetterLabelSet, Vinyl, 3/4inH, 5/8inW, PK25

  • Mfr # 9712-LTR KIT

  • Zoro # G4898372


product price: $73.99
/pk 25, $2.96/ea

Key Features

Material
Vinyl
Overall Height
3/4 in
Character Height
5/8 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-LTR KIT
Zoro #
G4898372
UPC #
754473977085
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Character Height
5/8 in
Character Width
11/16 in
Overall Width
21/32 in

Details

Item
Letter Label Kit
Material
Vinyl
Character Color
Black
Character Type
Letters
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
20 Labels Per Card
Color
Black On White
Package Type
Sheet
Background Color
White
Markers per Card
20
Legend Color
black
Character
A to Z
Standards
ASTM D 2979
Number of Cards
25
Characters Included
A to Z
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive

Description

Letter Label Set, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Height 5/8 in, Character Type Letters, Characters Included A to Z, Die Cut Yes, Font Gothic, Includes 20 Labels Per Card, Indoor/Outdoor Usage Indoor/Outdoor, Material Vinyl, Meets USCG Registration Guidelines No, Number of Pieces 25, Overall Height 3/4 in, Overall Width 5/8 in, Retroreflective Grade Non-Reflective, Standards ASTM D 2979, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.