
Light Green Polyimide Labels 0.25in H x 0.9in W Light Green 10000/RL ROW 3
Mfr # THT-2-776-10
Zoro # G415878000
product price:Â $1,078.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Width
0.9 in
Color
Light Green
Application
Circuit Board Labeling, Component and Equipment Labeling
Roll Length
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-2-776-10
Zoro #
G415878000
UPC #
754473548902
Country of Origin
United States
Dimensions
Width
0.9 in
Roll Length
Rectangle
Details
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Item
Label
Color
Light Green
Application
Circuit Board Labeling, Component and Equipment Labeling
Material
Polyimide
Adhesive
Yes
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Label Media Format
Roll
Labels per Roll
10000
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Temperature-Resistant
Description
Thermal transfer polyimide material is ideal for use in high temperature applications and is green in color for differentiation from other polyimide products. Ideal for printed circuit board and electronic component preprocess labeling. Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments. Material is abrasion resistant. A ribbon is required to print this material. Use Part Number IP-R6002 for the Brady Printer i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
- Ideal for printed circuit board and electronic component preprocess labeling
- Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments
- Material is abrasion resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.