Light Green Polyimide Labels 0.25in H x 1.25in W Light Green 10000/RL

  • Mfr # THT-43-776-10

  • Zoro # G408583188


product price:  $1,579.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Component and Equipment Labeling
Width
1.25 in
Size
0.25 in H x 1.25 in W
Height
0.25 in
Label Maker Tape Thickness
0.0044 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-43-776-10
Zoro #
G408583188
UPC #
754473548919
Country of Origin
United States

Dimensions

Width
1.25 in
Size
0.25 in H x 1.25 in W
Height
0.25 in
Label Maker Tape Thickness
0.0044 in

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Material
Polyimide
Color
Light Green
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Adhesive
Yes
Adhesive Properties
Permanent
Label Media Format
Roll
Label Finish
Gloss
Labels per Roll
10000
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Temperature-Resistant

Description

This B-776 material is designed to withstand multiple cycles of harsh condition washes for printed circuit boards This Polyimide material B-776 is ideal for printed circuit board and electronic component preprocess labeling. Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments. Resists all commonly employed methods of cleaning. Material is abrasion resistant. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.