
Light Green Polyimide Labels 0.25in H x 1in W Light Green 10000/RL
Mfr # THT-103-776-10
Zoro # G415721535
product price:Â $1,168.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Adhesive
Yes
Adhesive Properties
Permanent
Label Color
Light Green
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-103-776-10
Zoro #
G415721535
UPC #
754473548858
Country of Origin
United States
Dimensions
Width
1 in
Details
Application
Circuit Board Labeling
Adhesive
Yes
Adhesive Properties
Permanent
Label Color
Light Green
Label Finish
Gloss
Labels per Roll
10000
Label Media Format
Roll
Label Material
Polyimide
Description
Thermal transfer polyimide material is ideal for use in high temperature applications and is green in color for differentiation from other polyimide products. Ideal for printed circuit board and electronic component preprocess labeling. Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments. Material is abrasion resistant. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.