Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Green Polyimide Labels 0.25in H x 2in W Light Green 2500/RL

  • Mfr # THT-15-776-2.5

  • Zoro # G515721961


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Adhesive Properties
Permanent
Adhesive
Yes
Label Color
Light Green
Labels per Roll
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-15-776-2.5
Zoro #
G515721961
UPC #
754473548896
Country of Origin
United States

Dimensions

Width
2 in

Details

Application
Circuit Board Labeling
Adhesive Properties
Permanent
Adhesive
Yes
Label Color
Light Green
Labels per Roll
2500
Label Media Format
Roll
Label Material
Polyimide
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Temperature-Resistant

Description

Thermal transfer polyimide material is ideal for use in high temperature applications and is green in color for differentiation from other polyimide products. Ideal for printed circuit board and electronic component preprocess labeling. Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments. Material is abrasion resistant. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.