Zoro Homepage

Line Projector

  • Mfr # VLP-150-BLU-W

  • Zoro # G516045523


product price: $2,411.99
/ea
Free Shipping & Returns

Key Features

Length
17 5/16 in
Height
10 5/8 in
Width
10 5/8 in
Legend/Background Color
Straight Line
Voltage
110 V AC, 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLP-150-BLU-W
Zoro #
G516045523
UPC #
888434634233
Country of Origin
China

Dimensions

Length
17 5/16 in
Height
10 5/8 in
Width
10 5/8 in

Details

Item
Line Projector
Legend/Background Color
Straight Line
Voltage
110 V AC, 240 V AC
Includes
Mounting Yoke, Power Cord
Watts
150 W
Indoor/Outdoor
Indoor
Power Source
AC Power
Product Type
Line Projector
Laser Color
Blue
Mounting
Yoke

Description

Line Projector, Voltage 110 V AC, 240 V AC, Watts 150 W, Length 17 5/16 in, Width 10 5/8 in, Height 10 5/8 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.