Line Projector
- Mfr # VLP-150-GRN-N
- Zoro # G716045521
product price:Â
$
2,235.99
/ea
Free Shipping & Returns
Key Features
Width
10-5/8 in
Height
10-5/8 in
Watts
150 W
Length
17 5/16 in
Legend/Background Color
Straight Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VLP-150-GRN-N
- Zoro #
- G716045521
- UPC #
- 888434634240
- Country of Origin
- China
- Item
- Line Projector
- Watts
- 150 W
- Legend/Background Color
- Straight Line
- Voltage
- 110 V AC, 240 V AC
- Includes
- Mounting Yoke, Power Cord
- Product Type
- Line Projector
- Mounting
- Yoke
- Indoor/Outdoor
- Indoor
- Power Source
- AC Power
- Laser Color
- Green
- Power Source - TS Only
- AC Power
- Power Source - old
- AC Power
Dimensions
- Width
- 10-5/8 in
- Height
- 10-5/8 in
- Length
- 17 5/16 in
Description
Line Projector, Voltage 110 V AC, 240 V AC, Watts 150 W, Length 17 5/16 in, Width 10 5/8 in, Height 10 5/8 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.