
Line Projector
Mfr # VLP-150-GRN-W
Zoro # G216045519
product price: $2,411.99
/ea
Free Shipping & Returns
Key Features
Watts
150 W
Height
10 5/8 in
Legend/Background Color
Straight Line
Width
10 5/8 in
Includes
Mounting Yoke, Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLP-150-GRN-W
Zoro #
G216045519
UPC #
888434634264
Country of Origin
China
Dimensions
Height
10 5/8 in
Width
10 5/8 in
Length
17 5/16 in
Details
Watts
150 W
Legend/Background Color
Straight Line
Includes
Mounting Yoke, Power Cord
Item
Line Projector
Voltage
110 V AC, 240 V AC
Mounting
Yoke
Power Source
AC Power
Product Type
Line Projector
Laser Color
Green
Indoor/Outdoor
Indoor
Description
Line Projector, Voltage 110 V AC, 240 V AC, Watts 150 W, Length 17 5/16 in, Width 10 5/8 in, Height 10 5/8 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.