Line Projector
Mfr # VLP-80-RED-N
Zoro # G216045489
product price: $1,393.99
/ea
Free Shipping & Returns
Key Features
Length
11 1/2 in
Includes
Mounting Yoke, Power Cord
Width
9 11/16 in
Voltage
110 V AC, 240 V AC
Legend/Background Color
Straight Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLP-80-RED-N
Zoro #
G216045489
UPC #
888434634394
Country of Origin
China
Dimensions
Length
11 1/2 in
Width
9 11/16 in
Height
11 13/16 in
Details
Includes
Mounting Yoke, Power Cord
Voltage
110 V AC, 240 V AC
Legend/Background Color
Straight Line
Watts
80 W
Item
Line Projector
Product Type
Line Projector
Mounting
Yoke
Power Source
AC Power
Indoor/Outdoor
Indoor
Laser Color
Red
Description
Line Projector, Voltage 110 V AC, 240 V AC, Watts 80 W, Length 11 1/2 in, Width 9 11/16 in, Height 11 13/16 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.