
Line Projector
Mfr # VLP-80-RED-W
Zoro # G816045469
product price: $1,393.99
/ea
Free Shipping & Returns
Key Features
Height
11 13/16 in
Voltage
110 V AC, 240 V AC
Legend/Background Color
Straight Line
Watts
80 W
Includes
Mounting Yoke, Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLP-80-RED-W
Zoro #
G816045469
UPC #
888434634417
Country of Origin
China
Dimensions
Height
11 13/16 in
Width
9 11/16 in
Length
11 1/2 in
Details
Voltage
110 V AC, 240 V AC
Legend/Background Color
Straight Line
Item
Line Projector
Watts
80 W
Includes
Mounting Yoke, Power Cord
Mounting
Yoke
Indoor/Outdoor
Indoor
Laser Color
Red
Product Type
Line Projector
Power Source
AC Power
Description
Line Projector, Voltage 110 V AC, 240 V AC, Watts 80 W, Length 11 1/2 in, Width 9 11/16 in, Height 11 13/16 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.