Zoro Homepage

Line Projector

  • Mfr # VLP-80-YLW-W

  • Zoro # G816045407


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Watts
80 W
Width
9 11/16 in
Height
11 13/16 in
Legend/Background Color
Straight Line
Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLP-80-YLW-W
Zoro #
G816045407
UPC #
888434634448
Country of Origin
China

Dimensions

Width
9 11/16 in
Height
11 13/16 in
Length
11 1/2 in

Details

Watts
80 W
Legend/Background Color
Straight Line
Includes
Mounting Yoke, Power Cord
Item
Line Projector
Voltage
110 V AC, 240 V AC
Mounting
Yoke
Laser Color
Yellow
Indoor/Outdoor
Indoor
Product Type
Line Projector
Power Source
AC Power

Description

Line Projector, Voltage 110 V AC, 240 V AC, Watts 80 W, Length 11 1/2 in, Width 9 11/16 in, Height 11 13/16 in, Legend/Background Color Straight Line, Includes Mounting Yoke, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.