Link Post S-Hooks, Yellow, 36PK
- Mfr # 78257
- Zoro # G408584628
product price:Â
$
56.75
/pk of 36, $1.58/ea
Key Features
Hook Item
Hook
Width
2 in
Hook Material
Moulded Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78257
- Zoro #
- G408584628
- UPC #
- 754473782573
- Country of Origin
- China
Dimensions
- Width
- 2 in
Details
- Hook Item
- Hook
- Hook Material
- Moulded Polyethylene
Description
S-hooks temporarily attach lengths of chain together. Connect lengths of chains using these durable connecting hooks.. The Bradylink Warning Post System is non-conductive so it can be safely used in electrically hazardous areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.