Zoro Homepage
This item is Discontinued.
Brady LINK360 Safety Software with J2000 Printer and Lockout Materials Kit LINK360-W-J2000

LINK360 Safety Software with J2000 Printer and Lockout Materials Kit (Discontinued)

  • Mfr # LINK360-W-J2000
  • Zoro # G708584687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINK360-W-J2000
Zoro #
G708584687
UPC #
888434623794
Country of Origin
United States

Dimensions

Width
10.4 in
Length
15.3 in
Max. Label Width
4 in
Height
7.1 in

Details

Item
Printer Kit
Printer Connectivity
USB
Includes
(1) LINK360® Starter Bundle (LINK360START);(1) BradyJet J2000 Color Label Printer with Safety and Facility Software (J2000-BWSSFID);(1) 3.25" x 5.75" Polyester Tags (J20-255-2551);(1) BradyJet J2000 Full Color Ink Cartridge (J20-CMY);(1) 1.125" x 100 FT B30 Series Continuous Indoor Outdoor Vinyl Labels (J20C-1125-2595);(10) 1.5" x 3" Blank White Valve Tag (87696)
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
4800 dpi
Color Printing Capability
Full Color
Application
Hazard Communication Identification;Barcode Labeling;Lockout Tagout;Pipe and Valve Marking
Features
No internal memory
Color
Blue, Gray
Maximum Labels per Day
3000

Description

Amazing on their own even better together. Add the power of on-demand printing to lockout tagout, confined space and maintenance safety software for the ultimate in procedure management and facility ID. Get convenience and productivity with the LINK360 Safety Software with BradyJet J2000 Color Label Printer and Lockout Tagout Materials Kit. This custom-curated kit of software, printer, ink, labels and tags has everything you need to get started. LINK360 Safety Software lets you easily create, manage and sustain custom procedures and corresponding ID for lockout tagout, confined space and maintenance. The J2000 Printer produces photo-quality, full-color labels fast while minimizing your inventory oflabeling supplies and material waste. Compact mid-volume inkjet printer can print energy source labels and lockout tags from LINK360 plus the full-color labels you need for effective ID and specific regulations, including ANSI, GHS, ISO, BS5609 and arc flash. BradyJet J2000 Polyester Tags are ideal for use in general facility labeling and compliant with OSHA 1910.145 for accident prevention as well as OSHA 1910.147 for lockout tagout. Blank Valve Tags and BradyJet J2000 Continuous Vinyl Tape let you easily create and apply energy source tags. CMY Ink Cartridge provides high color mix for vibrant, long-lasting colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.