Lite 1 in Reflective Numbers Black on Yellow, V 25/PK, 25PK
- Mfr # 5920-V
- Zoro # G222965917
product price:
$
33.15
/pk of 25, $1.33/ea
Key Features
Width
1 in
Thickness
0.0071 in
Material
Reflective Sheeting
Character Color
Black on Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5920-V
- Zoro #
- G222965917
- UPC #
- 754473592318
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Thickness
- 0.0071 in
Details
- Item
- Label
- Material
- Reflective Sheeting
- Character Color
- Black on Yellow
Description
B-997 Bradylite is a reflective sheeting backed with a pressure sensitive adhesive. This B-997 material is used for utility plant markings applied outdoors in cold climates. Specifically designed to be applied at cold temperatures and has excellent weatherability. Service temperature range of -40 to 200° F. Average outdoor durability of 4-6 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.