Lock Box Hooks, PK12
Mfr # 50939
Zoro # G4894163
product price: $9.29
/pk 12, $0.77/eaKey Features
Material
Glass-Reinforced Nylon
Type
Lock Box
Color
Black
Includes
(12) Hooks
For Use With
Lockout Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50939
Zoro #
G4894163
UPC #
754473509392
Country of Origin
United States
Details
Item
Key Hook
Material
Glass-Reinforced Nylon
Type
Lock Box
Color
Black
Includes
(12) Hooks
For Use With
Lockout Box
Tag Color
Black
Product Type
Key Hook
Compatible Product Type
Lockout Box
Description
Key Hooks, Lock Box, Height (In.) 1-13/64, Depth (In.) 7/64, Plastic, Color Black, Includes 12 Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.