Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Box, Plastic, 12 in W

  • Mfr # 152731

  • Zoro # G303458239


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Box Material
Plastic
Maximum Number of Padlocks
27
Overall Height
28 in
Overall Width
13 in
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152731
Zoro #
G303458239
UPC #
888434560822
Country of Origin
China

Dimensions

Overall Height
28 in
Overall Width
13 in
Overall Depth
4 in

Details

Item
Lock Box
Box Material
Plastic
Maximum Number of Padlocks
27
Box Color
Red
Wall Mounting
Yes
Number of Key Hooks
11
Legend
Group Lock/Tag-Out
Includes
(1) 26 Group Lockbox-Red (152189), (1) Permit Display Case (151736)
Color
Red
Lockout Application
General Lockout/Tagout
Filled/Unfilled
Unfilled
Number of Components
2
Standards
OSHA 1910.147
Portable
Yes
Lockout Visibility
Yes
Number of Padlocks Included
0
Legend Type
Text
Number of Hasps Included
0
Station Type
Permit Station
Mount Type
Wall Mount
Cover Type
Closed
Visibility Inside
Clear
Number of Tags Included
0
Background Color
Red
Number of Lockouts Included
2
Filled
No

Description

Lock Box, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 2, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear, Language Not Applicable, Mount Type Wall Mount, Background Color Red, Includes (1) 26 Group Lockbox-Red (152189), (1) Permit Display Case (151736), Key Type Not Applicable, Legend Group Lock/Tag-Out, Legend Type Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.