Zoro Homepage

Lock Box, Plastic, 9 3/4 in

  • Mfr # 152732

  • Zoro # G203458230


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Box Material
Plastic
Maximum Number of Padlocks
24
Overall Height
22.7 in
Overall Width
9.75 in
Overall Depth
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152732
Zoro #
G203458230
UPC #
888434560839
Country of Origin
United States

Dimensions

Overall Height
22.7 in
Overall Width
9.75 in
Overall Depth
2.7 in

Details

Item
Lock Box
Box Material
Plastic
Maximum Number of Padlocks
24
Box Color
Red
Wall Mounting
Yes
Number of Key Hooks
6
Includes
(1) Permit Display Case (151736), (2) Ultra Compact Lock Boxes (149173)
Color
Red
Lockout Application
General Lockout/Tagout
Portable
Yes
Lockout Visibility
Yes
Filled/Unfilled
Unfilled
Number of Components
3
Standards
OSHA 1910.147
Number of Padlocks Included
0
Number of Hasps Included
0
Background Color
Red
Number of Lockouts Included
3
Mount Type
Wall Mount
Number of Tags Included
0
Cover Type
Closed
Station Type
Permit Station
Visibility Inside
Clear
Filled
No

Description

Lock Box, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 3, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear, Language Not Applicable, Mount Type Wall Mount, Background Color Red, Includes (1) Permit Display Case (151736), (2) Ultra Compact Lock Boxes (149173), Key Type Not Applicable, Legend Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.