Zoro Homepage

Lock Box, Steel, 10 1/2 in W

  • Mfr # 152730

  • Zoro # G603458236


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Box Material
Steel
Maximum Number of Padlocks
12
Overall Height
23.25 in
Overall Width
10.5 in
Overall Depth
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152730
Zoro #
G603458236
UPC #
888434560815
Country of Origin
United States

Dimensions

Overall Height
23.25 in
Overall Width
10.5 in
Overall Depth
3.13 in

Description

Lock Box, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 2, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear, Language Not Applicable, Mount Type Wall Mount, Background Color Red, Includes (1) Permit Display Case (151736), (1) Slimview Lock Box (150505), Key Type Not Applicable, Legend Not Applicable, Material Steel, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.