
Locking Wedge, Steel
Mfr # 78993
Zoro # G8625071
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Includes
Wedge and Adapter
Material
Steel
Height
30 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78993
Zoro #
G8625071
UPC #
754473789930
Country of Origin
United States
Dimensions
Length
30 in
Height
30 in
Width
9 1/2 in
Compatible Sign Post Size
1-9/10 in
Mounting Hole Dia.
0.375 in
Length (Straight Wireway)
30 in
Details
Includes
Wedge and Adapter
Material
Steel
Color
Brown
Sub-Category
Bases
For Use With
U Channel Post, Asphalt, Earth, Concrete Application
Item
Locking Wedge
Sign Support Type
Sign Anchors
Sign Post Anchor Finish
Painted Steel
Includes Mounting Hardware
Yes
Breakaway Feature
Yes
Compatible Sign Post
2 in x 2 in Square
Compatible Sign Post Style
U-Channel
Sign Post Anchor Material
Steel
Sign Post Anchor For Ground Type
Asphalt, Concrete, Soft Soil
Number of Anchor Holes
3
Description
Locking Wedge, Brown, Steel, Height 30 in, Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.