This item is Discontinued.

Brady Notice, 10" W x 14" H, Rectangle, Polyester 122629

Notice, 10" W x 14" H, Rectangle, Polyester (Discontinued)

  • Mfr # 122629
  • Zoro # G2828710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122629
Zoro #
G2828710
UPC #
754473715793
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.010"

Details

Header
Notice
Legend
In Accordance With Osha Standard 1910.147, All Equipment, Machines And Processes Shall Be Locked Out Prior To Servicing. Lockout Procedures Are Posted In The Operating Area And/or By The Main Energy Source Of Each Machine. If You Have Any Questions About The Lockout Procedures, Please See Your Supervisor Or The Safety Director. This Standard Will Be Strictly Enforced.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Machine & Operational
Legend Color
Black
ANSI Compliant
Yes
Material
Polyester
Sign Legend Color
Black
Background Color
White
Header Background Color
Blue
Language
English
Legend/Background Color
Blue/Black on White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black

Description

Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.