Lockout Bag, Unfilled, Blue
Mfr # 99162
Zoro # G3393591
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Duffel Bag
Number of Components
0
Standards
OSHA 1910.147
Legend
Brady Lockout Tagout
Case Style
Duffel Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99162
Zoro #
G3393591
UPC #
754473991623
Country of Origin
China
Dimensions
Overall Height
10 in
Overall Depth
8.5 in
Overall Width
16.5 in
Details
Item
Lockout Bag
Includes
(1) Duffel Bag
Number of Components
0
Standards
OSHA 1910.147
Legend
Brady Lockout Tagout
Case Style
Duffel Bag
Portable
Yes
Color
Blue
Filled/Unfilled
Unfilled
Number of Padlocks Included
0
Language
English
Material
Polyester
Container Color
Black/Blue
Legend Type
Text
Container Type
Duffel Bag
Features
39 in Removable Shoulder Strap, 8 inside Pockets
Description
Lockout Bag, Material Polyester, Overall Depth 8.5 in, Overall Height 10 in, Overall Width 16.5 in, Features 39 in Removable Shoulder Strap, 8 inside Pockets, Includes (1) Duffel Bag, Language English, Container Color Black/Blue, Container Type Duffel Bag, Legend Brady Lockout Tagout, Legend Type Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.