Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Board, Red/White, Unfilled

  • Mfr # LKUCB

  • Zoro # G3943852


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Lockout Station Closure Type
Open Front
Lockout Visibility
Board Only
Language
English
Filled/Unfilled
Unfilled
Number of Padlocks Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKUCB
Zoro #
G3943852
UPC #
754473456177
Country of Origin
United States

Dimensions

Overall Width
3.5 in
Overall Height
10 in

Details

Item
Lockout Board
Lockout Station Closure Type
Open Front
Lockout Visibility
Board Only
Language
English
Filled/Unfilled
Unfilled
Number of Padlocks Included
2
Legend
Circuit Breaker Lockout Equipment
Wall Mounting
Yes
Color
Red/White
Portable
No
Number of Components
0
Includes
(1) 3-Phase Breaker Lockout (45310), (1) Circuit Breaker Board (45987), (1) Multi-Pole Breaker Lockout (45307), (1) No-Hole Circuit Breaker Lockout (45308), (1) Single-Pole Breaker Lockout (45300), (2) Steel Lockout Padlock 0.75 in Shackle KD Red (143126), (4) 7 in Cable Ties (44761), (4) Danger Lockout Tags (45654)
Station Type
Lockout Station
For Lockout Type
Electrical
Number of Tags Included
4
Electrical Lockouts Included
(1) Multi-Pole Breaker Lockout (45307), (1) No-Hole Circuit Breaker Lockout (45308), (1) Single-Pole Breaker Lockout (45300)
Padlock Body Material
Steel
Background Color
White
Number of Lockouts Included
0
Visibility Inside
Board Only
Total Number of Components Included
15
Cover Type
Open Front
Key Type
Keyed Different
Legend Type
Text
Filled
No
Number of Hooks
2
Mount Type
Wall Mount
Number of Hasps Included
0

Description

Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (1) Multi-Pole Breaker Lockout (45307), (1) No-Hole Circuit Breaker Lockout (45308), (1) Single-Pole Breaker Lockout (45300), Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 2, Number of Tags Included 4, Visibility Inside Board Only, For Lockout Type Electrical, Language English, Mount Type Wall Mount, Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.