Zoro Homepage

Lockout Board, Unfilled, Yellow

  • Mfr # 50989

  • Zoro # G3424084


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Components
0
Number of Padlocks Held
5
Standards
OSHA 1910.147
Legend
Lockout Station
Number of Padlocks Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50989
Zoro #
G3424084
UPC #
754473509897
Country of Origin
China

Dimensions

Overall Width
15.5 in
Overall Depth
0.19 in
Overall Height
11.5 in

Details

Item
Lockout Board
Number of Components
0
Number of Padlocks Held
5
Standards
OSHA 1910.147
Legend
Lockout Station
Number of Padlocks Included
0
Material
Acrylic
Language
English
Filled/Unfilled
Unfilled
Color
Yellow
Wall Mounting
Yes
Portable
No
Lockout Visibility
Board Only
Legend Color
Yellow
Background Color
Yellow
Number of Hooks
2
Number of Hasps Included
0
Station Type
Lockout Board
Visibility Inside
Board Only
Cover Type
Open Front
Legend Type
Text
Mount Type
Wall Mount
Number of Lockouts Included
0
Filled
No
Number of Compartments
2
Number of Tags Included
0

Description

Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color Yellow, Legend Lockout Station, Legend Color Yellow, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Compartments 2, Number of Hooks 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.