Zoro Homepage

Lockout Breaker Tie Bar, PK6

  • Mfr # 90854

  • Zoro # G4757663


product price: $71.39
/pk 6, $11.90/ea

Key Features

Maximum Number of Padlocks
2
Material
Fiberglass Reinforced Nylon
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
1.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90854
Zoro #
G4757663
UPC #
662820046431
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
1.23 in
Overall Length
0.94 in
Overall Height
2.16 in
Length
15/16 in
Width
1 1/4 in
Height
2 3/16 in
Padlock Shackle Max. Dia.
5/16 in
Overall Depth
0.5 in

Details

Item
Miniature Circuit Breaker Lockout
Maximum Number of Padlocks
2
Material
Fiberglass Reinforced Nylon
Color
Red
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Lockout Type
Tie Bar
OSHA Compliant
Yes
Max. Number of Padlocks
6
For Use With
Multi-Pole Breakers, Push Button, Single-Pole Breakers
Features
Installed Using the Push Button, Requires No Tools for Installation
Mount Type
Tie Bar
For Voltage
120/277V AC
Lockout Material
Fiberglass Reinforced Nylon
Minimum Temperature
-4 Degrees F
Lockout Color
Red
Resistance Properties
Chemical Resistant
Maximum Temperature
248 Degrees F
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Type
Mini

Description

Miniature Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 2, Overall Height 2.16 in, Overall Length 0.94 in, Overall Width 1.23 in, Features Installed Using the Push Button, Requires No Tools for Installation, For Use With Multi-Pole Breakers, Push Button, Single-Pole Breakers, Lockout Color Red, Lockout Material Fiberglass Reinforced Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.