Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Cabinet, 18in H x 14in W x 9.5in D

  • Mfr # LC584E

  • Zoro # G708584588


product price: $202.99
/ea
Free Shipping & Returns

Key Features

For Lockout Type
Lockout Tagout
Legend
LOCKOUT TAGOUT STATION
Overall Height
18 in
Color
Black on Yellow
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC584E
Zoro #
G708584588
UPC #
754473455583
Country of Origin
China

Dimensions

Overall Height
18 in
Overall Width
14 in
Overall Depth
9.5 in

Details

Item
Lockout Station
For Lockout Type
Lockout Tagout
Legend
LOCKOUT TAGOUT STATION
Color
Black on Yellow
Material
ABS Plastic;Stainless Steel

Description

Lockout tagout stations from Brady ensure that lockout devices are properly stored and always accessible when needed. Lockout devices sold separately. Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.